Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186160

MPN #: D5488

Fasco D5488, 5-5/8" Multihorsepower Condenser Fan Motor - 208-230 Volts 825 RPM

Product Description
Fasco D5488, Multihorsepower Condenser Fan Motor - 208-230 Volts 825 RPM

Constructed of high quality materials with a totally enclosed motor enclosure for strength and long lasting durability. Can be used with wide horsepower allowance for use in variety of fans. Energy efficient permanent split capacitor (PSC), 48 frame single phase motors are totally enclosed and feature automatic overload protection for safety and long life. 1-speed operation with reversible rotation. Stud mount for installation. UL and CSA listed. Brand is Fasco. Type is Permanent Split Capacitor. Bearing type is Ball. Voltage is 208-230.

PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft2-1/5 in

Product Details

Bearing TypeSleeve
Horsepower1/6 HP
Number of Speeds1
Frame48
Hertz60 Hz
Capacitor Required MFD/V5M 370V
Motor TypePermanent Split Capacitor
RotationCW °
Motor RPM 60 Hertz825 rpm
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Mounting LocationStud
Voltage208-230 V
Phase1
Full Load Amps2.1 A
Manufacturers Part NumberD5488
Rated RPM825
RPM Range0-1000 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA