Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186109

MPN #: D799

Fasco D799, 5-5/8" Motor - 208-230 Volts 825 RPM

Product Description
Fasco 5-5/8" Permanent Split Capacitor Motor - 208-230 Volts 825 RPM

  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Permanent Split Capacitor
  • Reversible Rotation


PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft4-1/2 in

Product Details

Bearing TypeSleeve
Horsepower1/8 HP
Number of Speeds1
Frame48
Hertz60 Hz
Motor TypePermanent Split Capacitor
RotationCCW/CW °
Motor RPM 60 Hertz825 rpm
Thermal ProtectionAutomatic
Mounting LocationBelly Band
Voltage208-230 V
Phase1
Full Load Amps0.25 A
Manufacturers Part NumberD799
Compatible Part/Model NumberICP 1162938 | Nordyne 917274
Rated RPM825
RPM Range0-1000 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA