Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB186202

MPN #: D148

Fasco D148, 5" Shaded Pole Motor - 115 Volts 1050 RPM

Product Description
Fasco 5" Shaded Pole Motor - 115 Volts 1050 RPM

  • Shaded Pole
  • Sleeve Bearing
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end


PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft4-1/8 in

Product Details

Bearing TypeSleeve
Horsepower1/10 HP
Number of Speeds1
Frame42
Hertz60 Hz
Motor TypeShaded Pole
RotationCCW/CW °
Motor RPM 60 Hertz1050 rpm
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Mounting LocationStud
Voltage115 V
Phase1
Full Load Amps0.9 A
Manufacturers Part NumberD148
Compatible Part/Model NumberTrade Wind DA3F060
Rated RPM1050
RPM Range1001-1100 rpm
BrandFasco

Compliance & Certifications

CertificationsUL and CSA