Features
- Men's Lab Coat
- White 100% sandforized cotton heavy weight twill
- 41" length
- Button front
- Left breast pocket
- Two lower outside pockets
- Side slits for pocket access
- Size 34
Weights & Dimensions
| Length | 41 in |
| Size | 34 |
Product Details
| Type | Lab Coat |
| Color | White |
| Style | Lab Coat, Knee Length |
| Closure Type | Button Front |
| Material | 100 Percent Sanforized Cotton Heavyweight Twill |
| Front Closure | Button-Front |
| Description | Men's Lab Coat |
| Package Quantity | 1 |
| Gender | Men's |
| Manufacturers Part Number | 420 |
| Pockets | 3 |
| Primary Use | Laboratory |
| Brand | Superior Surgical |