Sqwincher Fast Pack Liquid Concentrate - Lemon-Lime, 0.6 oz., 200/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Sqwincher Fast Packs Liquid Concentrate
Sqwincher helps you to maintain peak performance in high-heat. It quenches and satisfies thirst while replenishing hardworking bodies with essential electrolytes, minerals and sodium. And, Sqwincher tastes great. Keep your energy up with Sqwincher.
Sqwincher Fast Packs deliver a great taste and optimal blend with this convenient way to rehydrate. Make everyone happy with Sqwincher Single Serv Fast Packs by offering the entire crew multiple flavor choices and avoiding the single flavor limitation of a pre-mixed cooler. Sqwincher Fast Packs are self sufficient, because cups are not needed. For work or play, on-the-go hydration whenever and wherever it is needed.
Sqwincher helps you to maintain peak performance in high-heat. It quenches and satisfies thirst while replenishing hardworking bodies with essential electrolytes, minerals and sodium. And, Sqwincher tastes great. Keep your energy up with Sqwincher.
Sqwincher Fast Packs deliver a great taste and optimal blend with this convenient way to rehydrate. Make everyone happy with Sqwincher Single Serv Fast Packs by offering the entire crew multiple flavor choices and avoiding the single flavor limitation of a pre-mixed cooler. Sqwincher Fast Packs are self sufficient, because cups are not needed. For work or play, on-the-go hydration whenever and wherever it is needed.
PRICE
$139.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Size | 0.6 oz. |
Product Details
| Type | Liquid Concentrate |
| Capacity | .6 Oz. |
| Flavor | Lemon-Lime |
| Package Type | Packet |
| Package Quantity | 200 |
| Description | Sports Drink Concentrate |
| Manufacturers Part Number | 690-015308-LL |
| Yield | 6 oz. |
| Brand | Sqwincher |