Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 06306-PWR - Carbon Steel - Smooth Wall - 50 Pk

Dewalt eng. by Powers 06306-PWR - Carbon Steel - Smooth Wall - 50 Pk

Item #: WBB2182827

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Powers 06306-PWR 3/8" Drop In Anchor - 1-9/16" Length - Carbon Steel - Smooth Wall - Pkg of 50

The Steel Dropin is an all-steel, machine bolt anchor available in carbon steel and two types of stainless steel. It can be used in solid concrete, hard stone, and solid block base materials.

Product Specifications

  • BRANDPowers Fasteners®
  • SIZE3/8-16
  • LENGTH INCHES1-9/16
  • MATERIALSteel
  • FINISHZinc
  • THREAD DEPTH5/8"
  • ANCHOR TYPEDrop In Anchor
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY50
  • ALT MFG #06306-PWR
  • TYPESmooth Wall
  • DESCRIPTIONHeavy Duty Mechanical Drop In Anchor
  • MANUFACTURERS PART NUMBER06306-PWR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dewalt eng. by Powers 6306SD-PWR - Carbon Steel - Smooth Wall - 50 Pk

Item #: B2182828

Not Yet Rated

Ships same day.

$10.00

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 06306-PWR - Carbon Steel - Smooth Wall - 50 Pk

Dewalt eng. by Powers 06306-PWR - Carbon Steel - Smooth Wall - 50 Pk

Item #: WBB2182827

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant