Take 15% off your entire order!

Offer applied at checkout

Drop In Anchor - 1/4-20 - Zinc - Pkg of 100

Drop In Anchor - 1/4-20 - Zinc - Pkg of 100

Item #: WBB427825

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.00

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Drop In Anchor - 1/4-20 - Zinc - Pkg of 100

Internal Threaded. Anchor is installed with a like-sized setting tool. Anchor body & expander plug: All Steel Zinc.

Product Specifications

  • BRANDGlobal Approved
  • SIZE1/4-20
  • LENGTH INCHES--
  • MATERIALSteel
  • FINISHZinc
  • ANCHOR TYPEDrop In Anchor
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY100
  • TYPEDrop In Anchor
  • MANUFACTURERS PART NUMBER14ADR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Drop In Anchor - 3/8-16 - Zinc - Pkg of 50

Item #: B427895

Not Yet Rated

Usually ships in 1 to 4 days

$18.89

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drop In Anchor - 1/4-20 - Zinc - Pkg of 100

Drop In Anchor - 1/4-20 - Zinc - Pkg of 100

Item #: WBB427825

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant