Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drop In Anchor - 1/4-20 - 18-8 Stainless Steel - Pkg of 100
See all 68 items in product family

Drop In Anchor - 1/4-20 - 18-8 Stainless Steel - Pkg of 100

Item #: WBB421183

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $202.95 ea.
5-9 $186.95 ea.
10+ $172.95 ea.
Product Information
Customer Review
Product Q&A
Drop In Anchor - 1/4-20 - 18-8 Stainless Steel - Pkg of 100

Internal Threaded. Anchor is installed with a like-sized setting tool. Anchor body & expander plug: 303 or 304 Stainless Steel.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDKanebridge
    • SIZE1/4-20
    • LENGTH INCHES--
    • MATERIALStainless Steel
    • FINISH18-8 Stainless Steel
    • PACKAGE QTY100
    • MANUFACTURERS PART NUMBER14ADR188
    • ANCHOR TYPEDrop In Anchor
    • TYPEDrop In Anchor
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!