Take 15% off your entire order!

Offer applied at checkout

1/4-20 Ultra-Drop™ Drop-In Anchor - Steel - Zinc - Pkg of 100 - Wej-It WD14

1/4-20 Ultra-Drop™ Drop-In Anchor - Steel - Zinc - Pkg of 100 - Wej-It WD14

Item #: WBB2229364

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.40 up to 8% OFF

Minimum Quantity: 9

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The Ultra-Drop™ Drop-in Anchor is an internally threaded, flush mount, expansion anchor designed for use in solid concrete, stone, and solid block based materials. The Ultra‑Drop features a knurled body that increases friction between the anchor body and the internal walls of the hole. Options include: standard, coil thread, lipped and mini.

Features & Benefits:
  • Easy to install using a hammer (or mallet) and a setting tool
  • Internally threaded anchor allows easy bolt removability and service work
  • Two-piece anchor comprised of internally threaded anchor body and an expansion cone insert - Case hardened expansion cone insert prevents galling and binding during expansion
  • Tapered bottom lip provides maximum depth and holding power
  • Anchor design offers consistent holding power in shallow embedment
  • Eliminates requirement for rod couplings in overhead applications
  • Internal thread accepts UNC bolts or threaded bolts – Coil thread style accepts standard coil thread rod or coil thread bolts
Applications:
  • Conduit Suspension
  • Cable Trays & Strut
  • Pipe Supports
  • Fire Sprinklers
  • Utilities
  • Suspended Lighting


Product Specifications

  • BRANDWej-It
  • SIZE1/4-20
  • MATERIALSteel
  • FINISHZinc
  • PACKAGE QTY100
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/8-16 Mini Ultra-Drop™ Drop-In Anchor - Steel - Zinc - Pkg of 50 - Wej-It WDM38

Item #: B2229511

Not Yet Rated

Usually ships in 1 to 4 days

$13.75

Close

9 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 Ultra-Drop™ Drop-In Anchor - Steel - Zinc - Pkg of 100 - Wej-It WD14

1/4-20 Ultra-Drop™ Drop-In Anchor - Steel - Zinc - Pkg of 100 - Wej-It WD14

Item #: WBB2229364

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant