Take 15% off your entire order!

Offer applied at checkout

Drop In Anchor Setting Tool - 5/8 to 3/4 - Hardened Steel - Yellow Zinc - USA

Drop In Anchor Setting Tool - 5/8 to 3/4 - Hardened Steel - Yellow Zinc - USA

Item #: WBB2202050

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The All American Anchor Setting Tools were designed for setting anchors in areas where a solid blow to the anchor pin is not possible, (such as deep electrical boxes). This hardened steel tool is zinc and yellow dichromate plated. Meets plating standards in compliance with ASTM B633.

Product Specifications

  • BRANDDFS USA
  • SIZE5/8" to 3/4"
  • LENGTH INCHES7-3/4
  • MATERIALSteel
  • FINISHZinc Yellow
  • PACKAGE QTY1
  • ANCHOR TYPEAnchor Setting Tool
  • DESCRIPTIONAnchor Setting Tool
  • UNIT OF MEASUREMENTInch (Imperial)
  • MANUFACTURERS PART NUMBER58340ST
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Drop In Anchor Setting Tool - 1/4 to 5/16 - Hardened Steel - Yellow Zinc - USA

Item #: B2202049

Not Yet Rated

Usually ships in 10 to 13 days

$21.50

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drop In Anchor Setting Tool - 5/8 to 3/4 - Hardened Steel - Yellow Zinc - USA

Drop In Anchor Setting Tool - 5/8 to 3/4 - Hardened Steel - Yellow Zinc - USA

Item #: WBB2202050

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant