Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2x4 3/4 Expansion Pin Anchor Zinc Yellow, Pkg of 50
See all 17 items in product family

1/2x4 3/4 Expansion Pin Anchor Zinc Yellow, Pkg of 50

Item #: WBB426568

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $152.95 ea.
5-9 $140.95 ea.
10+ $129.95 ea.
Product Information
Customer Review
Product Q&A
1/2X4 3/4 Expansion Pin Anchor Zinc Yellow.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKanebridge
    • SIZE1/2"
    • LENGTH INCHES4-3/4
    • MATERIALSteel
    • FINISHZinc Yellow
    • PACKAGE QTY50
    • MANUFACTURERS PART NUMBER5076AEP
    • ANCHOR TYPEExpansion Anchor
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!