Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/16-18 x 1-1/2" Expansion Anchor - Zinc Diecast Alloy - Made In USA - 100 Pack - MKT Forway 1105000

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

5/16-18 x 1-1/2" Expansion Anchor - Zinc Diecast Alloy - Made In USA - 100 Pack - MKT Forway 1105000

Item #: WBB2152746

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 170.95
Product Information
Customer Review
Product Q&A
5/16-18 x 1-1/2" Expansion Anchor - Zinc Diecast Alloy - Made In USA - 100 Pack - MKT Forway 1105000

Features & Benefits:
  • Medium to heavy loads
  • Can be used in dead, variable, or vibratory conditions in all types of solid or hollow masonry materials
  • Four-way expansion assures positive anchoring even under adverse drilling conditions
Approvals/Listings:
  • G.S.A. Spec FF-S-325C, Group II, Type 2, Class I


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMKT Fastening
    • SIZE5/16-18
    • LENGTH INCHES1-1/2
    • MATERIALSteel
    • FINISHZinc
    • ANCHOR TYPEExpansion Anchor
    • APPLICATIONMedium to Heavy Loads
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QTY100
    • SHIELD LENGTH1-1/2"
    • DESCRIPTIONExpansion Anchor
    • MANUFACTURERS PART NUMBER1105000
    • HOLE DIA.9/16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!