Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Expansion Anchor - 5/16" - Steel - Zinc - Pkg of 50 - Brighton-Best 264020

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Expansion Anchor - 5/16" - Steel - Zinc - Pkg of 50 - Brighton-Best 264020

Item #: WBB2213567

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($93.90)

Price: $46.95
Product Information
Customer Review
Product Q&A
Expansion Anchor - 5/16" - Steel - Zinc - Pkg of 50 - Brighton-Best 264020

Expansion Anchors are used to anchor into block, concrete, or brick based A threaded screw/bolt is inserted into the expansion anchor, which expands against the base material.



Documents

Documents are in PDF format

Product Specifications

    • BRANDBrighton-Best
    • SIZE5/16"
    • MATERIALSteel
    • FINISHZinc
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY50
    • MANUFACTURERS PART NUMBER264020
    • ANCHOR TYPEExpansion Anchor
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!