Take 15% off your entire order!

Offer applied at checkout

Split Fast Anchor - 1/4" x 2-1/2" - Flat Head - Steel - Zinc - Pkg of 100 - Brighton-Best 159014

Split Fast Anchor - 1/4" x 2-1/2" - Flat Head - Steel - Zinc - Pkg of 100 - Brighton-Best 159014

Item #: WBB2213542

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Split Fast Anchor - 1/4" x 2-1/2" - Flat Head - Steel - Zinc - Pkg of 100 - Brighton-Best 159014

Split Fast Anchors have a split-type expansion on their working end. When the anchor is driven into a hole, the expansion area condenses and emits force against the hole wall.



Product Specifications

  • BRANDBrighton-Best
  • SIZE1/4"
  • LENGTH INCHES2-1/2
  • MATERIALSteel
  • FINISHZinc
  • PACKAGE QTY100
  • ANCHOR TYPESplit Fast Anchor
  • HEADFlat
  • UNIT OF MEASUREMENTInch (Imperial)
  • MANUFACTURERS PART NUMBER159014
  • COUNTRY OF ORIGINImport
  • COLORBlue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Split Fast Anchor - 1/4" x 2-1/2" - Flat Head - Steel - Zinc - Pkg of 100 - Brighton-Best 159014

Split Fast Anchor - 1/4" x 2-1/2" - Flat Head - Steel - Zinc - Pkg of 100 - Brighton-Best 159014

Item #: WBB2213542

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant