Take 15% off your entire order!

Offer applied at checkout

Taper Bolt Anchor w/ Expansion Nut - 3/8 x 2-1/4" - Grade 5 - Steel - Zinc - Made In USA - Pkg of 50

Taper Bolt Anchor w/ Expansion Nut - 3/8 x 2-1/4" - Grade 5 - Steel - Zinc - Made In USA - Pkg of 50

Item #: WBB2152764

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $97.95

Save $4.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Taper Bolt Anchor w/ Expansion Nut - 3/8" x 2-1/4" - Grade 5 - Steel - Zinc - USA - MKT 3420000

Features & Benefits:
  • Required hole diameter equals anchor diameter
  • Variation in hole size can be accomodated by turning the expander nut
  • Equipment may be removed and replaced. The bolt is simply re-inserted and torqued to obtain original holding power (the nut stays in the hole)
  • Bolt can be removed and re-used with a new nut after cleaning and lubricating the threads
  • Strength - the highest shear strength of any expansion anchor
  • Withstands vibratory loads
  • Works in a bottomless hole


Product Specifications

  • BRANDMKT Fastening
  • SIZE3/8"
  • LENGTH INCHES2-1/4
  • MATERIALSteel
  • FINISHZinc
  • HEAD DIA.9/16"
  • ANCHOR TYPETaper Bolt Anchor
  • COUNTRY OF ORIGINMade in USA
  • PACKAGE QTY50
  • MIN. EMBEDMENT1-7/8"
  • GRADEGrade 5
  • REQUIRED TORQUE TO SET (FT. LBS)40
  • REQUIRED HEAD CLEARANCE3/16"
  • DESCRIPTIONTaper Bolt Anchor w/ Expansion Nut
  • MANUFACTURERS PART NUMBER3420000
  • HOLE DIA.3/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Taper Bolt Anchor w/ Expansion Nut - 1/2 x 2-7/8" - Grade 5 - Steel - Zinc - Made In USA - Pkg of 25

Item #: B2152765

Not Yet Rated

Usually ships in 4 to 7 days

$74.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Taper Bolt Anchor w/ Expansion Nut - 3/8 x 2-1/4" - Grade 5 - Steel - Zinc - Made In USA - Pkg of 50

Taper Bolt Anchor w/ Expansion Nut - 3/8 x 2-1/4" - Grade 5 - Steel - Zinc - Made In USA - Pkg of 50

Item #: WBB2152764

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant