Take 15% off your entire order!

Offer applied at checkout

1/4" x 1-1/4" Wejcon® Concrete Screw - Phillips Flat Head - Steel - Pkg of 100

1/4" x 1-1/4" Wejcon® Concrete Screw - Phillips Flat Head - Steel - Pkg of 100

Item #: WBB2229274

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3/16"
  • 1/4"

1/4"

  • SELECT
  • 3-3/4
  • 1-1/4
  • 3-1/4
  • 2-3/4
  • 2-1/4
  • 1-3/4
  • 4
  • 5
  • 6

1-1/4

$10.60 up to 11% OFF

Minimum Quantity: 15

Price: $9.40

Save $0.47 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This anchor is a high-strength, case hardened screw with twin-lead, v-notched threads for anchoring into concrete, masonry, and brick. Advanced R-Blocker™ coating offers exceptional test results in salt spray testing. Wej-Con concrete screws install quickly in a pre-drilled hole and can be removed and reinstalled as often as necessary. One drill bit included per box of screws.

Applications:
  • Normal Weight Concrete
  • Lightweight Concrete
  • Solid Masonry
  • Hollow Masonry


Product Specifications

  • BRANDWej-It
  • SIZE1/4"
  • LENGTH INCHES1-1/4
  • MATERIALSteel
  • FINISHBlue R-Blocker™ Coating
  • PACKAGE QTY100
  • DRIVEPhillips
  • HEADFlat
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

15 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" x 1-1/4" Wejcon® Concrete Screw - Phillips Flat Head - Steel - Pkg of 100

1/4" x 1-1/4" Wejcon® Concrete Screw - Phillips Flat Head - Steel - Pkg of 100

Item #: WBB2229274

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant