Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" x 2-3/4" Wejcon® Concrete Screw - Slotted Hex Washer Head - Steel - Pkg of 100
See all 217 items in product family

1/4" x 2-3/4" Wejcon® Concrete Screw - Slotted Hex Washer Head - Steel - Pkg of 100

Item #: WBB2229224

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($155.00)

Price: $15.50
Product Information
Customer Review
Product Q&A
This anchor is a high-strength, case hardened screw with twin-lead, v-notched threads for anchoring into concrete, masonry, and brick. Advanced R-Blocker™ coating offers exceptional test results in salt spray testing. Wej-Con concrete screws install quickly in a pre-drilled hole and can be removed and reinstalled as often as necessary. One drill bit included per box of screws.

Applications:
  • Normal Weight Concrete
  • Lightweight Concrete
  • Solid Masonry
  • Hollow Masonry


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDWej-It
    • SIZE1/4"
    • LENGTH INCHES2-3/4
    • MATERIALSteel
    • FINISHBlue R-Blocker™ Coating
    • HEADHex Washer
    • PACKAGE QTY100
    • COUNTRY OF ORIGINImport
    • DRIVESlotted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!