Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ITW Tapcon® 50403 - Concrete Anchor - Blue - Hex Washer - 3/8" x 3" - Pkg of 2

Rollover image to zoom in

Click image to enlarge

See all 217 items in product family

ITW Tapcon® 50403 - Concrete Anchor - Blue - Hex Washer - 3/8" x 3" - Pkg of 2

Item #: WBB2243563

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $3.85 ea.
5-9 $3.54 ea.
10+ $3.28 ea.
Product Information
Customer Review
Product Q&A
3/8" x 3" Concrete Anchor - Unslotted Hex Washer Head - Steel - Blue - 2 Pk - ITW Tapcon 50403

Heavy-Duty Tapcon® Anchors are Ideal for projects that require heavy-duty holding power. Tapcon+ all-in-one substrate screw anchors offer more than 2x faster installation than wedge or sleeve anchors and the ability to drive close to the edge with confidence;. Tapcon anchors have corrosion-resistance and long-lasting performance due to the innovative Climaseal® blue coating. 20% more holding power than wedge or sleeve anchors.

Documents

Documents are in PDF format

Product Specifications

    • BRANDITW Tapcon®
    • SIZE3/8"
    • LENGTH INCHES3"
    • MATERIALSteel
    • FINISHZinc
    • UNIT OF MEASUREMENTInch
    • HEADHex Washer
    • PACKAGE QTY2
    • MANUFACTURERS PART NUMBER50403
    • COLORBlue
    • COUNTRY OF ORIGINMade in USA
    • DRIVEUnslotted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed