Take 15% off your entire order!

Offer applied at checkout

+

ITW Tapcon Concrete Anchor - 3/16 X 2-3/4" - Phillips Flat Head - White - Pkg of 75 - 24367

ITW Tapcon Concrete Anchor - 3/16 X 2-3/4" - Phillips Flat Head - White - Pkg of 75 - 24367

Item #: WBB2186257

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3/16"
  • 1/4"

3/16"

  • SELECT
  • 2-1/4
  • 2-3/4
  • 1-1/4

2-3/4

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $17.25

Clearance Price: $9.90

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ITW Tapcon Concrete Anchor - 3/16 X 2-3/4" - Phillips Flat Head - White - Pkg of 75 - 24367

White finish blends into light material and delivers long-lasting corrosion protection. Advanced Threadform Technology™ intertwines a large "chiseled" main thread with a small diameter thread to reduce head snapping and provide: 30% lower installation torque, 20% more holding power. Finished head gives a low, uniform profile and aesthetic appeal. Close-to-edge placement. No expansion or outward pressure allows installation near a concrete's edge without cracking. Easily reversible and removable. No inserts required. Recommended for use with ACQ pressure-treated lumber. Made in the U.S.A.

Features:
  • Patented Advance Threadform provides superior pull-out performance
  • Application of coating adds extra corrosion protection
  • 30% less installation torque; 20% more holding power
  • Reversible and removable.Building code approved

Product Specifications

  • BRANDITW Tapcon®
  • SIZE3/16"
  • LENGTH INCHES2-3/4
  • MATERIALSteel
  • ANCHOR TYPEScrew Anchor
  • HEADFlat
  • APPLICATIONDownspout straps, Electrical equipment, Shelving brackets
  • COUNTRY OF ORIGINMade in USA
  • PACKAGE QTY75
  • DRIVEPhillips
  • MANUFACTURERS PART NUMBER24367
  • COLOR FINISHWhite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ITW Tapcon Concrete Anchor - 3/16 X 2-3/4" - Phillips Flat Head - White - Pkg of 75 - 24367

ITW Tapcon Concrete Anchor - 3/16 X 2-3/4" - Phillips Flat Head - White - Pkg of 75 - 24367

Item #: WBB2186257

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ITW Tapcon Concrete Anchor - 3/16 X 2-3/4" - Phillips Flat Head - White - Pkg of 75 - 24367
    ITW Tapcon Concrete Anchor - 3/16 X 2-3/4" - Phillips Flat Head - White - Pkg of 75 - 24367
    ITW Tapcon Concrete Anchor - 3/16 X 2-3/4" - Phillips Flat Head - White - Pkg of 75 - 24367
    ITW Tapcon Concrete Anchor - 3/16 X 2-3/4" - Phillips Flat Head - White - Pkg of 75 - 24367
    ITW Tapcon Concrete Anchor - 3/16 X 2-3/4" - Phillips Flat Head - White - Pkg of 75 - 24367
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant