Take 15% off your entire order!

Offer applied at checkout

+

ITW Tapcon Concrete Anchor - 5/16" x 3" - Hex Washer Head - Large Dia. - Pkg of 15 - 24293

ITW Tapcon Concrete Anchor - 5/16" x 3" - Hex Washer Head - Large Dia. - Pkg of 15 - 24293

Item #: WBB2186260

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2
  • 3

3

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ITW Tapcon Concrete Anchor - 5/16" x 3" - Hex Washer Head - Large Dia. - Pkg of 15 - 24293

Tapcon anchors are the professional's choice for virtually any concrete application. With advanced Threadform Technology, a corrosion resistant coating and an induction hardened tip, the strength and versatility of Tapcon anchors provide a viable alternative to expansion anchors, plugs and lag shields.

Features:
  • Blue Climaseal® coating is uniquely applied in multiple stages through dip-spin technology for extra corrosion resistance
  • Advanced Threadform Technology™ intertwines a large "chiseled" main thread with a small diameter thread to reduce head snapping and provide:
  • 30% lower installation torque
  • 20% more holding power
  • Finished head gives a low, uniform profile and aesthetic appeal
  • Close-to-edge placement
  • No expansion or outward pressure allows installation near a concrete's edge without cracking
  • Easily reversible and removable
  • No inserts required
  • Recommended for use with ACQ pressure-treated lumber

Product Specifications

  • BRANDITW Tapcon®
  • SIZE5/16"
  • LENGTH INCHES3
  • MATERIALSteel
  • ANCHOR TYPEScrew Anchor
  • HEADHex Washer
  • APPLICATIONDownspout straps, Electrical equipment, Shelving brackets
  • COUNTRY OF ORIGINMade in USA
  • PACKAGE QTY15
  • DRIVESlotted
  • MANUFACTURERS PART NUMBER24293
  • COLOR FINISHBlue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ITW Tapcon Concrete Anchor - 5/16" x 3" - Hex Washer Head - Large Dia. - Pkg of 15 - 24293

ITW Tapcon Concrete Anchor - 5/16" x 3" - Hex Washer Head - Large Dia. - Pkg of 15 - 24293

Item #: WBB2186260

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ITW Tapcon Concrete Anchor - 5/16" x 3" - Hex Washer Head - Large Dia. - Pkg of 15 - 24293
    ITW Tapcon Concrete Anchor - 5/16" x 3" - Hex Washer Head - Large Dia. - Pkg of 15 - 24293
    ITW Tapcon Concrete Anchor - 5/16" x 3" - Hex Washer Head - Large Dia. - Pkg of 15 - 24293
    ITW Tapcon Concrete Anchor - 5/16" x 3" - Hex Washer Head - Large Dia. - Pkg of 15 - 24293
    ITW Tapcon Concrete Anchor - 5/16" x 3" - Hex Washer Head - Large Dia. - Pkg of 15 - 24293
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant