Take 15% off your entire order!

Offer applied at checkout

Masonry Screw Anchor - Phillips Flat Head - 3/16" x 3-3/4" - Steel - 100 Pack - MKT Fastening P3375

Masonry Screw Anchor - Phillips Flat Head - 3/16" x 3-3/4" - Steel - 100 Pack - MKT Fastening P3375

Item #: WBB2112703

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3/16"
  • 1/4"

3/16"

  • SELECT
  • 2-3/4
  • 3-1/4
  • 2-1/4
  • 3-3/4
  • 1-3/4
  • 1-1/4
  • 4

3-3/4

Price: $24.75

Save $1.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Masonry Screw Anchor - Phillips Flat Head - 3/16" x 3-3/4" - Steel - 100 Pack - MKT Fastening P3375

Features/Advantages:
  • For use in all types of solid & hollow masonry, wood and stone
  • Fluorocarbon coating offers high resistance to corrosion
  • Cuts its own threads
  • Hex head version offers 2 drive methods
  • Fast, easy installation
  • Drill bit included in each box
  • Coating withstands 1000 hours of salt spray test


Product Specifications

  • BRANDMKT Fastening
  • SIZE3/16"
  • LENGTH INCHES3-3/4
  • MATERIALSteel
  • PACKAGE QTY100
  • DRIVEPhillips
  • TYPEConset®
  • HEADFlat
  • ANCHOR TYPEScrew Anchor
  • DESCRIPTIONMasonry Screw Anchor
  • MANUFACTURERS PART NUMBERP3375
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Masonry Screw Anchor - Phillips Flat Head - 3/16" x 3-3/4" - Steel - 100 Pack - MKT Fastening P3375

Masonry Screw Anchor - Phillips Flat Head - 3/16" x 3-3/4" - Steel - 100 Pack - MKT Fastening P3375

Item #: WBB2112703

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant