Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ITW Tapcon 24375 - 1/4" x 1-3/4" Concrete Anchor - Phillips Head - Made In USA - Pkg of 75

Rollover image to zoom in

Click image to enlarge

See all 217 items in product family

ITW Tapcon 24375 - 1/4" x 1-3/4" Concrete Anchor - Phillips Head - Made In USA - Pkg of 75

Item #: WBB361674

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $18.50 ea.
5-9 $17.00 ea.
10+ $15.75 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Tapcon 1/4x1-3/4 Concrete Anchor Phillips, 75-pk

The "original masonry" anchor that cuts its own threads into concrete, brick, or block. Maximum performance is achieved because the Tapcon Anchor, the Condrive Installation Tool, and the carbide-tipped Tapcon Drill Bits are designed to work as a system. It is essential to use the Condrive tool and the correct drill bit to assure consistent anchor performance.

  • Works in all masonry base materials
  • Fast and easy 3 anchors per minute
  • No hole spotting or inserts required
  • Removable
  • Slotted hex and philips flat head styles
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDITW Tapcon®
    • SIZE1/4"
    • LENGTH INCHES1-3/4
    • MATERIALSteel
    • HEADFlat
    • PACKAGE QTY75
    • MANUFACTURERS PART NUMBER24375
    • ANCHOR TYPEScrew Anchor
    • COUNTRY OF ORIGINMade in USA
    • DRIVEPhillips

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!