x

Take 15% off your entire order!

Offer applied at checkout

+

ITW Tapcon 24335 - 1/4" x 3-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 25

ITW Tapcon 24335 - 1/4" x 3-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 25

Item #: WBB361688

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/4"
  • 3/16"

1/4"

  • SELECT
  • 2-3/4
  • 2-1/4
  • 1-3/4
  • 1-1/4
  • 3-3/4

3-3/4

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $12.50

Clearance Price: $6.80

Save $0.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tapcon 1/4x3-3/4 Concrete Anchor Hex Head, 25-pk

The "original masonry" anchor that cuts its own threads into concrete, brick, or block. Maximum performance is achieved because the Tapcon Anchor, the Condrive Installation Tool, and the carbide-tipped Tapcon Drill Bits are designed to work as a system. It is essential to use the Condrive tool and the correct drill bit to assure consistent anchor performance.

  • Works in all masonry base materials
  • Fast and easy 3 anchors per minute
  • No hole spotting or inserts required
  • Removable
  • Slotted hex and philips flat head styles

Product Specifications

  • BRANDITW Tapcon
  • SIZE1/4"
  • LENGTH INCHES3-3/4
  • MATERIALSteel
  • PACKAGE QTY25
  • DRIVESlotted
  • HEADHex
  • ANCHOR TYPEScrew Anchor
  • MANUFACTURERS PART NUMBER24335
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ITW Tapcon 24335 - 1/4" x 3-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 25

ITW Tapcon 24335 - 1/4" x 3-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 25

Item #: WBB361688

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ITW Tapcon 24335 - 1/4" x 3-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 25
    ITW Tapcon 24335 - 1/4" x 3-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 25
    ITW Tapcon 24335 - 1/4" x 3-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 25
    ITW Tapcon 24335 - 1/4" x 3-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 25
    ITW Tapcon 24335 - 1/4" x 3-3/4" Concrete Anchor - Hex Head - Made In USA - Pkg of 25
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant