
Tapking Concrete Screw Anchor - 1/4" x 5" - Slotted Ind. Hex Washer Head - Steel - 100 Pk
Item #: WBB2213406
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 1/4"
- 3/16"
1/4"
- SELECT
- 3-1/4
- 2-1/4
- 1-3/4
- 2-3/4
- 1-1/4
- 4
- 5
5
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Tapking Concrete Screw Anchor - 1/4" x 5" - Slotted Ind. Hex Washer Head - Steel - 100 Pk
Concrete anchors are made of steel for long lasting durability and dependability. Screws accommodate concrete, block, brick and more. Units are used when mating surface fastener protrusion is unacceptable.
Concrete anchors are made of steel for long lasting durability and dependability. Screws accommodate concrete, block, brick and more. Units are used when mating surface fastener protrusion is unacceptable.
Product Specifications
- BRANDBrighton-Best
- SIZE1/4"
- LENGTH INCHES5
- MATERIALSteel
- FINISHBlue Ruspert
- ANCHOR TYPEConcrete Screw Anchor
- HEADIndented Hex Washer
- SERIESTapking
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINImport
- PACKAGE QTY100
- DRIVESlotted
- MANUFACTURERS PART NUMBER660100
- APPROVALSMiami Dade Approved
Customer Review
Product Q & A
There are no questions for this product.

Tapking Concrete Screw Anchor - 1/4" x 5" - Slotted Ind. Hex Washer Head - Steel - 100 Pk
$53.95
- Product Information
- Customer Review
- Product Q&A