Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers Screw-Bolt™ PFM1411640 Carbon Steel, 5/8" x 6" - Pkg of 25

Dewalt eng. by Powers Screw-Bolt™ PFM1411640 Carbon Steel, 5/8" x 6" - Pkg of 25

Item #: WBB700777

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/2-13
  • 5/8-11

5/8-11

  • SELECT
  • 5
  • 6
  • 8

6

Price: $95.95

Save $4.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWalt - Powers Screw-Bolt™ PFM1411640 Carbon Steel, 5/8" x 6" - Pkg of 25

The Screw-Bolt+ anchor is a one piece, heavy duty screw anchor with a finished hex head. It is simple to install, easy to identify and fully removable. The patented thread design, designed for use with standard ANSI drill bits, reduces installation torque and enhances productivity. The steel threads along the anchor body tap into the hole during installation to provide keyed engagement and allow for reduced edge and spacing distances. The Screw-Bolt+ finish is available in bright zinc-plated and mechanically galvanized. Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, concrete masonry and solid clay brick.

Product Specifications

  • BRANDDeWalt Engineered by Powers
  • SIZE5/8-11
  • LENGTH INCHES6
  • MATERIALSteel
  • FINISHZinc
  • DIAMETER INCHES5/8
  • ANCHOR TYPEScrew Anchor
  • SERIESScrew-Bolt™
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY25
  • MIN. EMBEDMENT3-1/4"
  • ALT MFG #PFM1411640
  • MANUFACTURERS PART NUMBERPFM1411640
  • HEAD TYPEFinished Hex
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers Screw-Bolt™ PFM1411640 Carbon Steel, 5/8" x 6" - Pkg of 25

Dewalt eng. by Powers Screw-Bolt™ PFM1411640 Carbon Steel, 5/8" x 6" - Pkg of 25

Item #: WBB700777

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant