Take 15% off your entire order!

Offer applied at checkout

Wood Screw Anchor - 10-14 x 1-1/2" - Lead Alloy - Plain - Pkg of 100 - Brighton-Best 280060

Wood Screw Anchor - 10-14 x 1-1/2" - Lead Alloy - Plain - Pkg of 100 - Brighton-Best 280060

Item #: WBB2213319

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • #6-8
  • #10-14
  • #16-18

#10-14

  • SELECT
  • 1-1/2
  • 3/4
  • 1

1-1/2

Minimum Quantity: 2

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wood Screw Anchor - 10-14 x 1-1/2" - Lead Alloy - Plain - Pkg of 100 - Brighton-Best 280060

Wood screw anchors are deal for quick installations of medium weight fixtures in brick. block or concrete. Pre-drill hole required for installation. Wood screws are used to expand the anchor.



Product Specifications

  • BRANDBrighton-Best
  • SIZE#10-14
  • LENGTH INCHES1-1/2
  • MATERIALLead Alloy
  • FINISHPlain
  • PACKAGE QTY100
  • ANCHOR TYPEWood Screw Anchor
  • UNIT OF MEASUREMENTInch (Imperial)
  • MANUFACTURERS PART NUMBER280060
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wood Screw Anchor - 10-14 x 1-1/2" - Lead Alloy - Plain - Pkg of 100 - Brighton-Best 280060

Wood Screw Anchor - 10-14 x 1-1/2" - Lead Alloy - Plain - Pkg of 100 - Brighton-Best 280060

Item #: WBB2213319

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant