Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ITW Ramset® 00806 - Powder Actuated Drive Pin w/ Washer - .300" x 2" - Made in USA - Pkg of 100

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

ITW Ramset® 00806 - Powder Actuated Drive Pin w/ Washer - .300" x 2" - Made in USA - Pkg of 100

Item #: WBB2243571

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $11.00 ea.
5-9 $10.25 ea.
10+ $9.40 ea.
Product Information
Customer Review
Product Q&A
.300" x 2" Powder Actuated Drive Pin w/ Washer - Steel - Zinc - Pkg of 100 - ITW Ramset 00806

Ramset Drive Pins are designed for fastening applications in concrete and steel. They are specifically fabricated for toughness and durability and are able to penetrate dense concrete and structural quality steel. Durably constructed to penetrate dense concrete and structural-quality steel. Recommended applications include 2 x 4 framing, attaching electrical boxes and installing drywall track and plywood sub-flooring. Washer helps to increase bearing surface against material to be fastened. Building code approved. For use with Ramset powder actuated tools (not included) for fastening applications in concrete and steel.

Documents

Documents are in PDF format

Product Specifications

    • BRANDITW Ramset®
    • MATERIALSteel
    • FINISHZinc
    • UNIT OF MEASUREMENTInch
    • HEAD DIA..300
    • PACKAGE QTY100
    • MANUFACTURERS PART NUMBER00806
    • SHANK LENGTH2"
    • SHANK DIA..145"
    • TYPEWashered
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!