Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2x3 Round Head Split Drive Anchor Zinc, Pkg of 25
See all 37 items in product family

1/2x3 Round Head Split Drive Anchor Zinc, Pkg of 25

Item #: WBB427088

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 64.95
Product Information
Customer Review
Product Q&A
1/2X3 Round Head Split Drive Anchor Zinc.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDKanebridge
    • SIZE1/2"
    • LENGTH INCHES3
    • MATERIALSteel
    • FINISHZinc
    • PACKAGE QTY25
    • ANCHOR TYPESplit Drive Anchor
    • HEADRound
    • MANUFACTURERS PART NUMBER5048ADSPR
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!