Take 15% off your entire order!

Offer applied at checkout

1/4" x 1-1/2" Nail-It™ Zamac Drive-Nails - Mushroom Head - Stainless Steel Nail - Pkg of 100

1/4" x 1-1/2" Nail-It™ Zamac Drive-Nails - Mushroom Head - Stainless Steel Nail - Pkg of 100

Item #: WBB2229306

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$33.60 up to 8% OFF

Minimum Quantity: 5

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This anchor is a two-piece nail-in anchor comprised of a corrosion resistant zamac anchor body and a steel or stainless steel drive nail. The Nail-It™ anchor is easy to install and ideal for light-duty and tamper-proof applications in concrete, block, brick or stone.

Applications:
  • Normal Weight Concrete
  • Solid Masonry
  • May also be suitable for lightweight concrete and hollow masonry
  • Not recommended for overhead applications


Product Specifications

  • BRANDWej-It
  • SIZE1/4"
  • LENGTH INCHES1-1/2
  • MATERIALStainless Steel (Nail)
  • FINISH304 Stainless Steel (Nail)
  • PACKAGE QTY100
  • HEADMushroom
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/4" x 3" Slam-It™ Split Drive Anchors - Flat Head - Steel - Zinc - Pkg of 100

Item #: B2229484

Not Yet Rated

Usually ships in 1 to 4 days

$21.50

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" x 1-1/2" Nail-It™ Zamac Drive-Nails - Mushroom Head - Stainless Steel Nail - Pkg of 100

1/4" x 1-1/2" Nail-It™ Zamac Drive-Nails - Mushroom Head - Stainless Steel Nail - Pkg of 100

Item #: WBB2229306

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant