Take 15% off your entire order!

Offer applied at checkout

1/4" x 1-1/4" Nail-It™ Zamac Drive-Nails - Removable #2 Philips Screw - Mushroom Head - 100 Pk

1/4" x 1-1/4" Nail-It™ Zamac Drive-Nails - Removable #2 Philips Screw - Mushroom Head - 100 Pk

Item #: WBB2229258

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.40 up to 11% OFF

Minimum Quantity: 8

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This anchor is a two-piece nail-in anchor comprised of a corrosion resistant zamac anchor body and a steel or stainless steel drive nail. The Nail-It™ anchor is easy to install and ideal for light-duty and tamper-proof applications in concrete, block, brick or stone.

Applications:
  • Normal Weight Concrete
  • Solid Masonry
  • May also be suitable for lightweight concrete and hollow masonry
  • Not recommended for overhead applications


Product Specifications

  • BRANDWej-It
  • SIZE1/4"
  • LENGTH INCHES1-1/4
  • MATERIALSteel (Screw)
  • FINISHZinc Plated (Screw)
  • PACKAGE QTY100
  • HEADMushroom
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/4" x 1-1/2" Nail-It™ Zamac Drive-Nails - Removable #2 Philips Screw - Mushroom Head - 100 Pk

Item #: B2229292

Not Yet Rated

Usually ships in 1 to 4 days

$20.25

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" x 1-1/4" Nail-It™ Zamac Drive-Nails - Removable #2 Philips Screw - Mushroom Head - 100 Pk

1/4" x 1-1/4" Nail-It™ Zamac Drive-Nails - Removable #2 Philips Screw - Mushroom Head - 100 Pk

Item #: WBB2229258

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant