Take 15% off your entire order!

Offer applied at checkout

1/4" x 2-1/2" Slam-It™ Split Drive Anchors - Flat Head - Steel - Zinc - Pkg of 100

1/4" x 2-1/2" Slam-It™ Split Drive Anchors - Flat Head - Steel - Zinc - Pkg of 100

Item #: WBB2229485

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.20 up to 10% OFF

Minimum Quantity: 8

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This anchor is a one-piece, pre-formed tamper-proof anchor that is ideal for anchoring into solid concrete and stone. The Slam-It™ anchor is easy to install and is available in a flat head or a mushroom head.

Applications:
  • Normal Weight concrete
  • Stone


Product Specifications

  • BRANDWej-It
  • SIZE1/4"
  • LENGTH INCHES2-1/2
  • MATERIALSteel
  • FINISHZinc
  • PACKAGE QTY100
  • HEADFlat
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/4" x 1-1/2" Slam-It™ Split Drive Anchors - Flat Head - Steel - Zinc - Pkg of 100

Item #: B2229492

Not Yet Rated

Usually ships in 1 to 4 days

$13.25

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" x 2-1/2" Slam-It™ Split Drive Anchors - Flat Head - Steel - Zinc - Pkg of 100

1/4" x 2-1/2" Slam-It™ Split Drive Anchors - Flat Head - Steel - Zinc - Pkg of 100

Item #: WBB2229485

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant