Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" x 3" Nail-It™ Zamac Drive-Nails - Mushroom Head - Carbon Steel Nail - Pkg of 100
See all 36 items in product family

1/4" x 3" Nail-It™ Zamac Drive-Nails - Mushroom Head - Carbon Steel Nail - Pkg of 100

Item #: WBB2229309

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($169.75)

Price: $33.95
Product Information
Customer Review
Product Q&A
This anchor is a two-piece nail-in anchor comprised of a corrosion resistant zamac anchor body and a steel or stainless steel drive nail. The Nail-It™ anchor is easy to install and ideal for light-duty and tamper-proof applications in concrete, block, brick or stone.

Applications:
  • Normal Weight Concrete
  • Solid Masonry
  • May also be suitable for lightweight concrete and hollow masonry
  • Not recommended for overhead applications


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDWej-It
    • SIZE1/4"
    • LENGTH INCHES3
    • MATERIALCarbon Steel (Nail)
    • HEADMushroom
    • PACKAGE QTY100
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!