Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" x 3" Slam-It™ Split Drive Anchors - Flat Head - Steel - Zinc - Pkg of 100
See all 37 items in product family

1/4" x 3" Slam-It™ Split Drive Anchors - Flat Head - Steel - Zinc - Pkg of 100

Item #: WBB2229484

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($138.00)

Price: $23.00
Product Information
Customer Review
Product Q&A
This anchor is a one-piece, pre-formed tamper-proof anchor that is ideal for anchoring into solid concrete and stone. The Slam-It™ anchor is easy to install and is available in a flat head or a mushroom head.

Applications:
  • Normal Weight concrete
  • Stone


Documents

Documents are in PDF format

Product Specifications

    • BRANDWej-It
    • SIZE1/4"
    • LENGTH INCHES3
    • MATERIALSteel
    • FINISHZinc
    • HEADFlat
    • PACKAGE QTY100
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!