Take 15% off your entire order!

Offer applied at checkout

1/4X1 3/4  Tie Wire Split Drive Anchor Zinc, Pkg of 100

1/4X1 3/4 Tie Wire Split Drive Anchor Zinc, Pkg of 100

Item #: WBB427298

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4X1 3/4 Tie Wire Split Drive Anchor Zinc.

Product Specifications

  • BRANDGlobal Approved
  • SIZE1/4"
  • LENGTH INCHES1-3/4
  • MATERIALSteel
  • FINISHZinc
  • PACKAGE QTY100
  • HEADTie-Wire
  • ANCHOR TYPEDrive Anchor
  • MANUFACTURERS PART NUMBER1428ADSPTW
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/2x3 Round Head Split Drive Anchor Zinc, Pkg of 25

Item #: B427088

Not Yet Rated

Usually ships in 1 to 4 days

$67.29

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4X1 3/4  Tie Wire Split Drive Anchor Zinc, Pkg of 100

1/4X1 3/4 Tie Wire Split Drive Anchor Zinc, Pkg of 100

Item #: WBB427298

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant