Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4X3  Mushroom Head Nail In Anchor Nylon, Pkg of 100
See all 46 items in product family

1/4X3 Mushroom Head Nail In Anchor Nylon, Pkg of 100

Item #: WBB427204

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.50
Product Information
Customer Review
Product Q&A
1/4X3 Mushroom Head Nail In Anchor Nylon.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDKanebridge
    • SIZE1/4"
    • LENGTH INCHES3
    • MATERIALNylon
    • FINISHPlain
    • PACKAGE QTY100
    • MANUFACTURERS PART NUMBER1448ANM
    • ANCHOR TYPENail In Anchor
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!