Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4X3  Flat Head Split Drive Anchor Zinc, Pkg of 100
See all 37 items in product family

1/4X3 Flat Head Split Drive Anchor Zinc, Pkg of 100

Item #: WBB427097

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 22.25
Product Information
Customer Review
Product Q&A
1/4X3 Flat Head Split Drive Anchor Zinc.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDKanebridge
    • SIZE1/4"
    • LENGTH INCHES3
    • MATERIALSteel
    • FINISHZinc
    • PACKAGE QTY100
    • ANCHOR TYPESplit Drive Anchor
    • HEADFlat
    • MANUFACTURERS PART NUMBER1448ADSPF
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Anchor wood to concrete

Your review: Perfect way to anchor, 2 x 4's. to concrete slab. Global reasonable price, reasonable shipping, what more can you ask for. If you need to know how to use them check U-tube awesome video.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!