Take 15% off your entire order!

Offer applied at checkout

Center Pin Drive Anchor - 3/8 x 3-1/2" - Steel - Yellow Zinc - USA - Pkg of 100

Center Pin Drive Anchor - 3/8 x 3-1/2" - Steel - Yellow Zinc - USA - Pkg of 100

Item #: WBB2202023

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $136.95

Save $6.85 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $136.95 ea.
  • Buy 5-9 $125.95 ea.
  • Buy 10+ $116.95 ea.

Quantity

Customers Also Viewed

The All American Anchor is an impact-expansion type concrete anchor. No special tools are required. The only tools needed are a drill (to bore the hole) and a hammer (to set the anchor). The body of the anchor is carbon steel and the drive pin is hardened steel. The entire anchor is yellow dichromate over zinc plating. The All American Anchor is a positive drive – positive setting anchor for use in all masonry materials. The nut and washer can be preset for your desired embedment. Choose flush at the top or screw to the bottom for stud-type applications. The All American Anchor is visually inspectable after set. When the pin is hammered down to meet the threads, the anchor is fully set. No guesswork or torque necessary like a Wedge Anchor or Sleeve Anchor. Nuts & Washers included. A safety factor of 4:1, or 25% of ultimate, should be used. Critical applications (vibratory loads, overhead installations, etc.) may require a safety factor of as much as 10:1, or more.

  • Meets City of Los Angeles Approval REF: 25109
  • Meets or exceeds G.S.A. Standards G.S.A. FF-S-325, Group V, Type 2, Class 2
  • Meets load factors in compliance with A.N.SI. A58.1
  • Meets plating standards in compliance with A.S.T.M. B-633
  • Products tested in accordance with A.S.T.M. E-488.88
  • Tests conducted by CTI Engineering - Walnut Creek, CA 1993


Product Specifications

  • BRANDDFS USA
  • SIZE3/8"
  • LENGTH INCHES3-1/2
  • MATERIALSteel
  • FINISHZinc Yellow
  • DIAMETER INCHES3/8
  • ANCHOR TYPEDrive Anchor
  • DRILL SIZE3/8
  • UNIT OF MEASUREMENTInch (Imperial)
  • COUNTRY OF ORIGINMade in USA
  • MAX THICKNESS FASTENED1-7/8"
  • MIN. EMBEDMENT1-1/4"
  • PACKAGE QTY100
  • PULL OUT (LBS)2800
  • DRIVEHammer
  • DESCRIPTIONAll American Anchor
  • MANUFACTURERS PART NUMBER38312AS
  • SHEAR (LBS)3400
  • THREAD LENGTH1"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Center Pin Drive Anchor - 5/16 x 4" - Steel - Yellow Zinc - USA - Pkg of 100

Item #: B2202026

Not Yet Rated

Usually ships in 10 to 13 days

$134.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Center Pin Drive Anchor - 3/8 x 3-1/2" - Steel - Yellow Zinc - USA - Pkg of 100

Center Pin Drive Anchor - 3/8 x 3-1/2" - Steel - Yellow Zinc - USA - Pkg of 100

Item #: WBB2202023

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant