Take 15% off your entire order!

Offer applied at checkout

ITW Ramset Ramset Drive Pin w/ Washer - .300 x 3" - Pkg of 100 - 07886

ITW Ramset Ramset Drive Pin w/ Washer - .300 x 3" - Pkg of 100 - 07886

Item #: WBB2186274

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $12.25 ea.
  • Buy 5-9 $11.00 ea.
  • Buy 10+ $10.25 ea.

Quantity

Customers Also Viewed

ITW Ramset Ramset Drive Pin w/ Washer - .300 x 3" - Pkg of 100 - 07886

Ramset Drive Pins are designed for fastening applications in concrete and steel. They are specifically fabricated for toughness and durability and are able to penetrate dense concrete and structural quality steel. Ramset assures consistent, optimum quality in every fastener. Recommended applications include 2 x 4 framing, attaching electrical boxes, and installing drywall track and plywood sub-flooring.

Features:
  • For use with Ramset powder actuated tools for fastening applications in concrete and steel
  • For attaching 2 x 4's to concrete
  • Washer increases bearing surface against material to be fastened
  • Durable design

Product Specifications

  • BRANDITW Ramset®
  • LENGTH INCHES3
  • MATERIALSteel
  • SHANK LENGTH3"
  • HEAD DIA..300"
  • SHANK DIA..145"
  • ANCHOR TYPEDrive Anchor
  • APPLICATIONConcrete
  • COUNTRY OF ORIGINMade in USA
  • PACKAGE QTY100
  • TYPEWashered
  • MANUFACTURERS PART NUMBER07886
  • COLOR FINISHMetallic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ITW Red Head 35303 - 1/4" x 1-1/2" Hammer Set Anchor - Made In USA

Item #: B366054

Not Yet Rated

Ships same day.

$13.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ITW Ramset Ramset Drive Pin w/ Washer - .300 x 3" - Pkg of 100 - 07886

ITW Ramset Ramset Drive Pin w/ Washer - .300 x 3" - Pkg of 100 - 07886

Item #: WBB2186274

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant