Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Split Fast Anchor - 1/4" x 4" - Flat Head - Steel - Zinc - Pkg of 100 - Brighton-Best 159020

Rollover image to zoom in

Click image to enlarge

Split Fast Anchor - 1/4" x 4" - Flat Head - Steel - Zinc - Pkg of 100 - Brighton-Best 159020

Item #: WBB2213562

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($79.90)

Price: $39.95
Product Information
Customer Review
Product Q&A
Split Fast Anchor - 1/4" x 4" - Flat Head - Steel - Zinc - Pkg of 100 - Brighton-Best 159020

Split Fast Anchors have a split-type expansion on their working end. When the anchor is driven into a hole, the expansion area condenses and emits force against the hole wall.



Documents

Documents are in PDF format

Product Specifications

    • BRANDBrighton-Best
    • SIZE1/4"
    • LENGTH INCHES4
    • MATERIALSteel
    • FINISHZinc
    • UNIT OF MEASUREMENTInch (Imperial)
    • HEADFlat
    • PACKAGE QTY100
    • MANUFACTURERS PART NUMBER159020
    • ANCHOR TYPESplit Fast Anchor
    • COLORBlue
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!