Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 02940-PWR-Zamac Hammer-Nail Anchor, Mushrm Head-Carbon Steel, 1/4"x1"-1000 Pk

Dewalt eng. by Powers 02940-PWR-Zamac Hammer-Nail Anchor, Mushrm Head-Carbon Steel, 1/4"x1"-1000 Pk

Item #: WBB701289

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $148.95

Save $7.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $148.95 ea.
  • Buy 5-9 $140.95 ea.
  • Buy 10+ $133.95 ea.

Quantity

Customers Also Viewed

Zamac Hammer-Screw® Nail Anchor, Mushroom Head, Carbon Steel, 1/4" X 1", Master Pack

The Zamac Hammer-Screw® is a unique, one-step Drive® Anchor featuring a Phillips type head and a screw thread for use in concrete, block, brick or Stone. With a body formed from corrosion resistant Zamac alloy and a carbon or stainless steel Drive® Screw, this anchor has been developed by Powers as an improvement over standard Nailin® anchors.

Product Specifications

  • BRANDDeWalt Engineered by Powers
  • SIZE1/4"
  • LENGTH INCHES1
  • MATERIALZamac Alloy w/ Carbon Steel Drive
  • DRILL DIA.1/4"
  • HEADMushroom
  • ANCHOR TYPENail Anchor
  • SERIESZamac Hammer-Screw®
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY1000
  • ALT MFG #02940-PWR
  • MANUFACTURERS PART NUMBER02940-PWR
  • DRILL DIA. (INCHES)1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dewalt eng. by Powers 02815-PWR-Zamac Nailin Anchor, Mushrm Head, Carbon Steel, 1/4 x 1-1/4"-1000 Pk

Item #: B701260

Not Yet Rated

Usually ships in 3 to 6 days

$122.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 02940-PWR-Zamac Hammer-Nail Anchor, Mushrm Head-Carbon Steel, 1/4"x1"-1000 Pk

Dewalt eng. by Powers 02940-PWR-Zamac Hammer-Nail Anchor, Mushrm Head-Carbon Steel, 1/4"x1"-1000 Pk

Item #: WBB701289

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant