Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 02850-PWR - Zamac Hammer-Nail Anchor, Mushrm Head, Phil. Screw, 1/4 x 3-200 Pk

Dewalt eng. by Powers 02850-PWR - Zamac Hammer-Nail Anchor, Mushrm Head, Phil. Screw, 1/4 x 3-200 Pk

Item #: WBB701421

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $110.95

Save $5.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zamac Hammer-Screw® Nail Anchor, Mushroom Head, NO.2 Phillips Screw, Carbon, 1/4" X 3"

The Zamac Hammer-Screw® is a unique, one-step Drive® Anchor featuring a Phillips type head and a screw thread for use in concrete, block, brick or Stone. With a body formed from corrosion resistant Zamac alloy and a carbon or stainless steel Drive® Screw, this anchor has been developed by Powers as an improvement over standard Nailin® anchors.

Product Specifications

  • BRANDDeWalt Engineered by Powers
  • SIZE1/4"
  • LENGTH INCHES3
  • MATERIALZamac Alloy w/ Carbon Steel Drive
  • DRILL DIA.1/4"
  • HEADMushroom
  • ANCHOR TYPENail Anchor
  • SERIESZamac Hammer-Screw®
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY200
  • ALT MFG #02850-PWR
  • DRILL DIA. (INCHES)1/4
  • MANUFACTURERS PART NUMBER02850-PWR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dewalt eng. by Powers 02846-PWR - Zamac Hammer-Nail Anchor, Mushrm Head, Phil. Screw, 1/4 x 2-300 Pk

Item #: B701318

Not Yet Rated

Usually ships in 3 to 6 days

$105.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 02850-PWR - Zamac Hammer-Nail Anchor, Mushrm Head, Phil. Screw, 1/4 x 3-200 Pk

Dewalt eng. by Powers 02850-PWR - Zamac Hammer-Nail Anchor, Mushrm Head, Phil. Screw, 1/4 x 3-200 Pk

Item #: WBB701421

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant