Take 15% off your entire order!

Offer applied at checkout

Dewalt eng. by Powers 02827-PWR -Zamac Nailin Anchor, Mushroom Head, Carbon Steel, 1/4" x 2"-1000 Pk

Dewalt eng. by Powers 02827-PWR -Zamac Nailin Anchor, Mushroom Head, Carbon Steel, 1/4" x 2"-1000 Pk

Item #: WBB701533

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $153.95

Save $7.70 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $153.95 ea.
  • Buy 5-9 $145.95 ea.
  • Buy 10+ $138.95 ea.

Quantity

Customers Also Viewed

Zamac Nailin® Pin Drive Anchor, Mushroom Head, Carbon Steel, 1/4" X 2", Master Pack

The Zamac Nailin® is a tamper-proof Nail Drive® Anchor which has a body formed from Zamac alloy. Nails are available in carbon or stainless steel. The anchor can be used in concrete, block, brick or stone. This anchor is not recommended for applications overhead.

Product Specifications

  • BRANDDeWalt Engineered by Powers
  • LENGTH INCHES2
  • DRILL DIA.1/4"
  • ANCHOR BODYZamac Alloy
  • NAIL MATERIALCarbon Steel
  • ANCHOR TYPEDrive Anchor
  • HEADMushroom
  • COUNTRY OF ORIGINImport
  • ANCHOR LENGTH2"
  • ANCHOR DIA.1/4"
  • PACKAGE QTY1000
  • ALT MFG #02827-PWR
  • MANUFACTURERS PART NUMBER02827-PWR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dewalt eng. by Powers 02850-PWR - Zamac Hammer-Nail Anchor, Mushrm Head, Phil. Screw, 1/4 x 3-200 Pk

Item #: B701421

Not Yet Rated

Usually ships in 3 to 6 days

$110.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt eng. by Powers 02827-PWR -Zamac Nailin Anchor, Mushroom Head, Carbon Steel, 1/4" x 2"-1000 Pk

Dewalt eng. by Powers 02827-PWR -Zamac Nailin Anchor, Mushroom Head, Carbon Steel, 1/4" x 2"-1000 Pk

Item #: WBB701533

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant