Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image Not Exact Representation

Hang-TITE™ Rod Hanger Anchor Installation Tool - 1/2" - Steel - Zinc
See all 29 items in product family

Hang-TITE™ Rod Hanger Anchor Installation Tool - 1/2" - Steel - Zinc

Item #: WBB2229428

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($136.00)

Price: $17.00
Product Information
Customer Review
Product Q&A
This anchor is a one-piece, internally threaded screw designed for suspending threaded rod vertically overhead for applications like cable-tray, pipe hanging, fire protection, and electrical conduit. It can be installed in a variety of base materials like wood frame columns and beams, steel purlins, bar joists and beams, and concrete ceilings, beams and columns. The Hang- TITE rod hanger screws made for steel and wood applications are also available in a side mount style. Socket driver tools are available for easy installation using a screw gun or hammer drill.

Applications:
  • Steel Purlins
  • Wood and Timber
  • Normal Weight Concrete
  • Light Weight Concrete
  • Hollow Core Concrete Plank


Documents

Documents are in PDF format

Product Specifications

    • BRANDWej-It
    • FINISHZinc
    • PACKAGE QTY1
    • CONSTRUCTIONSteel
    • TYPEInstallation Tool
    • ROD SIZE1/2
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!