Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hollow Wall Anchor - 1/4" x 2-1/2" - Phillips/Slotted Pan Head - Steel - Zinc - 50 Pk - BBI 267042

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Hollow Wall Anchor - 1/4" x 2-1/2" - Phillips/Slotted Pan Head - Steel - Zinc - 50 Pk - BBI 267042

Item #: WBB2213388

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($77.90)

Price: $38.95
Product Information
Customer Review
Product Q&A
Hollow Wall Anchor - 1/4" x 2-1/2" - Phillips/Slotted Pan Head - Steel - Zinc - 50 Pk - BBI 267042

Hollow wall anchors are made of high quality materials for long lasting durability and dependability. Designed for thin materials, anchors spread within hollow of wall for added strength and stability. Once installed, units are not able to be drawn back through installation hole.



Documents

Documents are in PDF format

Product Specifications

    • BRANDBrighton-Best
    • SIZE1/4"
    • LENGTH INCHES2-1/2
    • MATERIALSteel
    • FINISHZinc
    • UNIT OF MEASUREMENTInch (Imperial)
    • HEADPan
    • PACKAGE QTY50
    • MANUFACTURERS PART NUMBER267042
    • ANCHOR TYPEHollow Wall Anchor
    • COUNTRY OF ORIGINImport
    • DRIVEPhillips/Slotted Combo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!