Take 15% off your entire order!

Offer applied at checkout

Hollow Wall Anchor - 1/8" x 1" - Phillips/Slotted Pan Head - Steel - Zinc - Pkg of 100 - BBI 272030

Hollow Wall Anchor - 1/8" x 1" - Phillips/Slotted Pan Head - Steel - Zinc - Pkg of 100 - BBI 272030

Item #: WBB2213309

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $21.25

Save $1.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hollow Wall Anchor - 1/8" x 1" - Phillips/Slotted Pan Head - Steel - Zinc - Pkg of 100 - BBI 272030

Hollow wall anchors are made of high quality materials for long lasting durability and dependability. Designed for thin materials, anchors spread within hollow of wall for added strength and stability. Once installed, units are not able to be drawn back through installation hole.



Product Specifications

  • BRANDBrighton-Best
  • SIZE1/8"
  • LENGTH INCHES1
  • MATERIALSteel
  • FINISHZinc
  • PACKAGE QTY100
  • DRIVEPhillips/Slotted Combo
  • ANCHOR TYPEHollow Wall Drive Anchor
  • HEADPan
  • UNIT OF MEASUREMENTInch (Imperial)
  • MANUFACTURERS PART NUMBER272030
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hollow Wall Anchor - 1/8" x 2" - Phillips/Slotted Pan Head - Steel - Zinc - Pkg of 100 - BBI 272050

Item #: B2213540

Not Yet Rated

Usually ships in 5 to 8 days

$27.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hollow Wall Anchor - 1/8" x 1" - Phillips/Slotted Pan Head - Steel - Zinc - Pkg of 100 - BBI 272030

Hollow Wall Anchor - 1/8" x 1" - Phillips/Slotted Pan Head - Steel - Zinc - Pkg of 100 - BBI 272030

Item #: WBB2213309

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant