Powers 4062 - Pop-Toggle Bolt Hollow Wall Anchor, Medium - Pkg of 800

Rollover image to zoom in

Click image to enlarge

See all 75 items in product family

Powers 4062 - Pop-Toggle Bolt Hollow Wall Anchor, Medium - Pkg of 800

Item #: WBB701142

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 79.95
Product Information
Customer Review
Product Q&A
Pop-Toggle Bolt Hollow Wall Anchor, Medium

Pop-Toggle fasteners are hollow Wall anchors ideal for static applications requiring light to medium load performance. Installation is very fast, needing a pre-drilled 5/16" diameter hole. The fastener pre-installs without a screw, allowing for easy placement and removal of the fixture. Pop-Toggle fasteners are not recommended for use overhead or applications where holding values are critical.

Documents

Documents are in PDF format

Product Specifications

    • BRANDPowers Fasteners®
    • SIZEMedium
    • LENGTH INCHESMedium
    • MATERIALPlastic
    • FINISHPlain
    • SERIESPop-Toggle
    • HEAD TYPE--
    • PACKAGE QTY800
    • COUNTRY OF ORIGINImport
    • DRILL DIA. (INCHES)--
    • MANUFACTURERS PART NUMBER4062
    • ANCHOR TYPEBolt Hollow Wall
    • THICKNESS5/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!