Take 15% off your entire order!

Offer applied at checkout

Dewalt engineered by Powers 04233-PWR - Toggle BoltWall Anchor, Mushroom Head, 1/4" x 3" - 350 Pk

Dewalt engineered by Powers 04233-PWR - Toggle BoltWall Anchor, Mushroom Head, 1/4" x 3" - 350 Pk

Item #: WBB701150

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Toggle Bolt Hollow Wall Anchor, Mushroom Head, 1/4" X 3"

The Toggle Bolt is a spring wing type hollow Wall anchor designed for use in block, wallboard and other hollow base materials. The Toggle Bolt is a two-part assembly consisting of a machine screw and a spring wing toggle. Sizes range from 1/8" X 2" to 1/2" X 6" with combo round, flat, mushroom, tie-wire or slotted hex head styles.

Product Specifications

  • BRANDDeWalt Engineered by Powers
  • SIZE1/4"
  • LENGTH INCHES3
  • MATERIALSteel
  • FINISHZinc
  • DRILL DIA.5/8"
  • ANCHOR TYPEHollow Wall Anchor
  • HEADMushroom
  • SERIESToggle Bolt
  • WT./1006-1/2
  • COUNTRY OF ORIGINImport
  • PACKAGE QTY350
  • ALT MFG #04233-PWR
  • DRILL DIA. (INCHES)5/8
  • MANUFACTURERS PART NUMBER04233-PWR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dewalt eng. by Powers 02364Z-PWR -Zip-It® Jr. Anchor, Zinc, 3/8" - 5/8", Screws Included-400 Pk

Item #: B701654

Not Yet Rated

Usually ships in 3 to 6 days

$89.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dewalt engineered by Powers 04233-PWR - Toggle BoltWall Anchor, Mushroom Head, 1/4" x 3" - 350 Pk

Dewalt engineered by Powers 04233-PWR - Toggle BoltWall Anchor, Mushroom Head, 1/4" x 3" - 350 Pk

Item #: WBB701150

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant