Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lag Screw Shield - 3/8" x 1-3/4" - Short - Steel - Zinc - Pkg of 6 - Brighton-Best 273072

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Lag Screw Shield - 3/8" x 1-3/4" - Short - Steel - Zinc - Pkg of 6 - Brighton-Best 273072

Item #: WBB2213358

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($60.20)

Price: $8.60
Product Information
Customer Review
Product Q&A
Lag Screw Shield - 3/8" x 1-3/4" - Short - Steel - Zinc - Pkg of 6 - Brighton-Best 273072

Lag Screw Shields are medium-duty anchors that achieve full grip after a lag screw is tightened. Standard lengths are used for concrete, and extra long lengths are used for mortar or brick.



Documents

Documents are in PDF format

Product Specifications

    • BRANDBrighton-Best
    • SIZE3/8"
    • LENGTH INCHES1-3/4
    • MATERIALSteel
    • FINISHZinc
    • UNIT OF MEASUREMENTInch (Imperial)
    • MIN. EMBEDMENT1-3/4
    • PACKAGE QTY6
    • MANUFACTURERS PART NUMBER273072
    • ANCHOR TYPELag Screw Shield
    • TYPEShort
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed