Take 15% off your entire order!

Offer applied at checkout

Lag Screw Shield - 5/8" x 2" - Short - Steel - Zinc - Pkg of 25 - Brighton-Best 273050

Lag Screw Shield - 5/8" x 2" - Short - Steel - Zinc - Pkg of 25 - Brighton-Best 273050

Item #: WBB2213552

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lag Screw Shield - 5/8" x 2" - Short - Steel - Zinc - Pkg of 25 - Brighton-Best 273050

Lag Screw Shields are medium-duty anchors that achieve full grip after a lag screw is tightened. Standard lengths are used for concrete, and extra long lengths are used for mortar or brick.



Product Specifications

  • BRANDBrighton-Best
  • SIZE5/8"
  • LENGTH INCHES2
  • MATERIALSteel
  • FINISHZinc
  • MIN. EMBEDMENT2
  • PACKAGE QTY25
  • TYPEShort
  • ANCHOR TYPELag Screw Shield
  • UNIT OF MEASUREMENTInch (Imperial)
  • MANUFACTURERS PART NUMBER273050
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lag Screw Shield - 3/8" x 2-1/2" - Long - Steel - Zinc - Pkg of 50 - Brighton-Best 274030

Item #: B2213566

Not Yet Rated

Usually ships in 5 to 8 days

$40.39

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lag Screw Shield - 5/8" x 2" - Short - Steel - Zinc - Pkg of 25 - Brighton-Best 273050

Lag Screw Shield - 5/8" x 2" - Short - Steel - Zinc - Pkg of 25 - Brighton-Best 273050

Item #: WBB2213552

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant