Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6-8X1  Lead Alloy Anchor, Pkg of 100
See all 6 items in product family

6-8X1 Lead Alloy Anchor, Pkg of 100

Item #: WBB427438

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 12.50
Product Information
Customer Review
Product Q&A
6-8X1 Lead Alloy Anchor.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDKanebridge
    • SIZE#6-8
    • LENGTH INCHES1
    • MATERIALLead Alloy
    • PACKAGE QTY100
    • MANUFACTURERS PART NUMBER0616AL
    • ANCHOR TYPELead Alloy Anchor
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

perfect

Your review: Just what I wanted. Hard to find in brick-and-mortar stores

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed